Shop All Staplers
Swingline
Electric Stapler, 1/4 to 1-1/2 In., Black
Mfr # S7048200B
Zoro # G4535307
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 1/4 to 1-1/2 in
- Color Black
- Length 8 1/2 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1/4 to 1-1/2 in |
Length | 8 1/2 in |
Width | 2 1/4 in |
Height | 7 1/2 in |
Cord Length | 6 ft |
Details
Item | Electric Stapler |
Sheet Capacity | 20 |
Color | Black |
Includes | AC Adapter, Limited 2-Year Warranty |
Voltage | 120 V |
For Use With | 1/4 in Standard Staples |
Features | Adjustable Paper Alignment Guide, Electric Or Battery Operation (6 AA, Not Included) and Handheld Design |
Loading | Front |
Material | Metal/Plastic |
Staple Capacity | 210 |
Description
Electric Stapler, Sheet Capacity 20, Throat Depth 1/4 to 1-1/2 in, Color Black, Length 8 1/2 in, Width 2 1/4 in, Height 7 1/2 in, Staple Capacity 210, Voltage 120 V, Cord Length 6 ft, Material Metal/Plastic, Features Adjustable Paper Alignment Guide, Electric Or Battery Operation (6 AA, Not Included) and Handheld Design, Front Loading, For Use With 1/4 in Standard Staples, Includes AC Adapter, Limited 2-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- TOPS Folder, Record, Employee, 20Pk (TOP3287)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- UCHIDA OF AMERICA Uchida of America UCH48006P-2 Lepen Flex Pastel Pen - Pack of 2 (UCH48006P-2)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- SWINGLINE Stapler, Standard, Black (S7040501B)
- SWINGLINE ® Standard Desk Stapler, 15 Sheet Capacity, Black (54501)
- SWINGLINE Stapler, Plier-Tacker, Stand (09901)
- SWINGLINE Optima 70 Electric Stapler, Full, 70 Sheet (48210)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- Swingline Staplers