Shop All Hole Punchers
Swingline
Electric 3 Hole Punch, 20 Sheet, Silver
Mfr # 74520
Zoro # G5885586
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Hole Dia. 9/32"
- Color Silver/Black
- Length 6 ft
- Includes AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 74520
- Zoro # G5885586
- UPC # 050505745203
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 6 ft |
Details
Item | Electric 3 Hole Punch,20 Sheet,Silver |
Sheet Capacity | 20 |
Color | Silver/Black |
Includes | AC Adapter |
Weight | 4.52 lbs |
Number of Holes | 3 |
Punch Shape | Round |
Batteries Required | (6) AA Batteries |
Clippings Receptacle | Slide-Out Tray |
Power Source(s) | AC Adapter (Included); Six AA Batteries (Sold Separately) |
Operating Method | Electric/Battery-Operated |
Description
Electric 3 Hole Punch,20 Sheet,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 1000PK 14 Staple (STCR50191/4-1M)
- CANON Cartridge 041H 20K High Yield Black Toner (0453C001)
- BSC PREFERRED 12 x 12 x 7'' Corrugated Boxes, 25PK (S-4613)
- NATIONAL CHECKING 1 Part Carbonless Salmon 13 Line Guest Check 100 Checks, PK50 (S3616)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- SWINGLINE 40-Sheet LightTouch Two-to-Seven-Hole Punch, 9/32" Holes, Black/Gray (A7074357B)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- Swingline Hole Punchers