Shop All Hole Punchers
Swingline
Easy Touch 3-7 Hole Punch, 9/32", Black
Mfr # A7074150E
Zoro # G5885638
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 24
- Material Metal
- Hole Dia. 9/32"
- Color Black
- Clippings Receptacle Removable Chip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074150E
- Zoro # G5885638
- UPC # 050505741502
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Easy Touch 3-7 Hole Punch,9/32",Black |
Sheet Capacity | 24 |
Material | Metal |
Color | Black |
Clippings Receptacle | Removable Chip Tray |
Operating Method | Manual |
Includes | (3) Punch Heads |
Replacement Punch Head | Swingline® A7074855 |
Number of Holes | 2 to 7 |
For Use With | Swingline® A7074855 |
Punch Shape | Round |
Description
Easy Touch 3-7 Hole Punch,9/32 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Red/Green (00580)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- SWINGLINE Punch, Precisionpro, 2-3 Hole (74037)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- SWINGLINE 28-Sheet Comfort Handle Steel Two-Hole Punch, 1/4" Holes, Black/Gray (A7074050D)
- MARTIN YALE Punch, 3 Hole, Gel, Pad, 30 Sheet (MP40)
- Swingline Hole Punchers