Shop All Office Staples
Swingline
Desktop Electric Stapler Cartridge, 0.25" Leg, 0.5" Crown, Steel, PK3000 PK
Mfr # S7050051
Zoro # G002694723
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- Length 0.25"
- Standards TAA Compliant
- Size 0.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # S7050051
- Zoro # G002694723
- UPC # 74711500517
- Country of Origin Sweden
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Length | 0.25" |
Size | 0.5" |
Details
Standards | TAA Compliant |
Item | Staples |
Material | Steel |
Collation Type | Cartridge |
Capacity | 25 |
Color | Steel |
Sheet Capacity | 25 |
For Use With | Swingline® 502e |
Weight | 0.255 lbs |
Staples per Strip/Cartridge | 1500 |
Description
Staple Cartridge fastens up to 25 sheets. 1,500 staples per cartridge forms 1/4" leg length staples. Two cartridges per box. Front loading cartridge for use with the Swingline® 502e Desktop Cartridge Electric Stapler. Patented cartridge system includes the driver head, so with each replacement it's like getting a brand new unit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- SWINGLINE Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500 (S7090009E)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- Swingline Office Staples