Shop All Office Staples
Swingline
Desktop Cartridge Electric Stapler, 25-Sheet, 1/4" Flat Clinch Staples
Mfr # S7050202
Zoro # G1770248
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Type Cartridge
- Crown 0.5"
- Leg Length 0.25"
- Sheet Capacity 25
- For Use With Standard Staplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7050202
- Zoro # G1770248
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Cord Length | 5.75 ft |
Details
Staple Type | Cartridge |
Crown | 0.5" |
Item | Staplers |
Sheet Capacity | 25 |
For Use With | Standard Staplers |
Material | Metal, Plastic |
Color | Black |
Capacity | 1500 |
Features | Flat Clinch Plate, Precision Operation—LED Guide illuminates the spot where the staple will be inserted. |
Power Source | AC |
Replacement Staples | Swingline® S7050051 |
Staple Loading | Front |
Description
Staples, Sheet Capacity 25, Color Black, Material Metal, Plastic, For Use With Standard Staplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- LEE Moistener, Fingertip, 1.75 oz (10134)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- LUXOR 40"x60" Magnetic Glass Whiteboard (WGB6040M)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500 (S7090009E)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- SWINGLINE Staples, Heavy Duty, 1/4", PK1000 (S7035314E)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- ARROW FASTENER STAPLE #584 PC 1/4""1250P (584SP)
- Swingline Office Staples