Shop All Staplers
Swingline
Desk Stapler, 20 Sheet, Chrome
Mfr # S7074720E
Zoro # G5885531
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 25
- Throat Depth 3.63"
- Leg Length 0.25"
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 3.63" |
Leg Length | 0.25" |
Details
Item | Desk Stapler,20 Sheet,Chrome |
Crown | 0.5" |
Sheet Capacity | 25 |
Color | Polished Chrome |
Tool Weight | 1.265 lbs |
Features | Tacking |
Staple Capacity | Full Strip (210 Staples) |
Loading | Top |
Material | Metal |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Desk Stapler,20 Sheet,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- PICA Visor Refillable Multi-Use Marker, Red (990/40/SB)
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- SWINGLINE Flat Clinch Electric Stapler, Jam Release (S7069270B)
- SWINGLINE Reduced Effort Stapler, 120 Sheet, Gray (S7090010C)
- SWINGLINE Swingline® 747® Classic Stapler, 20 Sheet/210 Staple Capacity, Black (74701)
- SWINGLINE Classic Full Strip Stapler 747, 20-Sheet Capacity, Sky Blue (S7074708)
- COOLCRAFTS Lever Staple Remover- Charcoal (CO18832)
- Swingline Staplers