Shop All Staplers
Swingline
Deluxe HD Stapler, 160-Sheet, Platinum
Mfr # S7039002R
Zoro # G5885778
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 160
- Crown 0.5"
- Throat Depth 2.75"
- Leg Length 0.25"; 0.38"; 0.5"; 0.75"
- Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2.75" |
Leg Length | 0.25"; 0.38"; 0.5"; 0.75" |
Details
Item | Staplers |
Sheet Capacity | 160 |
Crown | 0.5" |
Color | Platinum |
Tool Weight | 3.16 lbs |
Staple Capacity | Full Strip (210 Staples) |
Features | High Capacity Stapling |
Material | Metal |
Staple Type | Heavy-Duty |
Power Source | Manual |
Replacement Staples | Swingline® 35312, 35314, 35318, 35319 |
Description
Deluxe HD Stapler,160-Sheet,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- ASP Vehicle Inspection Worksheet, 8 1/2" X 11", 100 Sheets Per Pad (7295)
- SWINGLINE Desk Stapler, 20 Sheet, Black (S7074741R)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- SWINGLINE Stapler, Plier-Tacker, Stand (09901)
- SWINGLINE 747 Classic Stapler, 20 Sheet, Black (S7074701)
- SWINGLINE Full Strip Stapler, Blue (S7064506)
- SWINGLINE Stapler, Optima, Compact, Silver (S7087816)
- UNIVERSAL Universal Stand-up Full Strip Stapler, 20-Sheet Capacity, Black/Gray (UNV43148***)
- Swingline Staplers