Shop All Staplers
Swingline
Compact Stapler, Optima Grip, 25 Sheet, Blk
Mfr # SWI87815
Zoro # G5885349
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 25
- Leg Length 0.25"
- Throat Depth 2.13"
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2.13" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 25 |
Color | Graphite |
Tool Weight | 0.63 lbs |
Loading | Top |
Material | Metal; Rubber |
Staple Capacity | Half Strip (105 Staples) |
Features | Tacking |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35440, 35556 |
Description
Compact Stapler,Optima Grip,25 Sheet,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, White/Gray, PK100 (585089)
- MARKAL Welding/Fabricating Lead Refill, Red Color Family, 12 PK (96272)
- MELISSA & DOUG Suspend Family Game (4371)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- SWINGLINE Classic Full Strip Stapler 747, 20-Sheet Capacity, Sky Blue (S7074708)
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Black (S7048200B)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- ARR T50 Heavy Duty Staples, 0.37 in. (AR33389)
- Swingline Staplers