Shop All Staplers
Swingline
Compact Grip Stapler, 20 Sheet
Mfr # S7073041S
Zoro # G810877776
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/4"
- Color Assorted: Black, Pink, Teal
- Magazine Capacity 20 sheet stapling capacity
- Staple Capacity 105
- Low Staple Indicator Turns From Green To Red, Indicating Time To Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4" |
Details
Item | Compact Grip Stapler, 20 Sheet |
Color | Assorted: Black, Pink, Teal |
Magazine Capacity | 20 sheet stapling capacity |
Staple Capacity | 105 |
Low Staple Indicator | Turns From Green To Red, Indicating Time To Refill |
Tacking | Yes |
Application | Half Strip Desktop Stapler |
Pinning | Yes |
Description
Compact Grip Stapler, 20 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- ZORO SELECT Long Corrugated Boxes, 36" x 6" x 6", Kraft, 25/Bundle (11R262)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- SWINGLINE Desk Stapler, 20 Sheet, Black (S7074741R)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- SWINGLINE Heavy-Duty Stapler, 160 Sht Capacity, Platinum (SWI39002)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- ACCENTRA Accentra- Inc. ACI1200 High Capacity Stapler- 60 Sheet Cap.- 2-.6in. Throat- Black-Gray (ACI1200)
- Swingline Staplers