Shop All Staplers
Swingline
Commercial Electric Stapler, 20-Sheet Capacity, Black
Mfr # S7006701A
Zoro # G8240279
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 1" |
Length | 7 ft |
Cord Length | 7 ft |
Size | 0.5" |
Depth | 1" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 4.88 lbs |
Staple Capacity | Full Strip (210 Staples) |
Stapling Position | Front |
Staple Type | S.F. 4 Premium |
Material | Metal; Plastic |
Loading | Front |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | AC |
Description
Swingline® Commercial Electric Stapler, 20-Sheet Capacity, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- SWINGLINE STAPLER, ELEC, OPTIMA GRIP, SR (SWI48207)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- SWINGLINE Electric Stapler, 1/4 to 3/4 In., Black (S7069008E)
- SWINGLINE Flat Clinch Electric Stapler, Jam Release (S7069270B)
- SWINGLINE ® LightTouch® Heavy Duty Stapler, 120 Sheet Capacity, Gray (90010)
- BUSINESS SOURCE Stapler, Dsk, Full, Economical (65648)
- Swingline Staplers