Shop All Staplers and Tackers
Swingline
Commercial Desk Stapler Value Pack, 20S
Mfr # S7044420
Zoro # G9745673
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Stapling Position Top
- Staple Type S.F. 4 Premium
- Staple Capacity Full Strip (210 Staples)
- Tool Weight 1.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # S7044420
- Zoro # G9745673
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Size | 0.5" |
Details
Item | Commercial Desk Stapler Value Pack,20S |
Power Source | Manual |
Stapling Position | Top |
Staple Type | S.F. 4 Premium |
Staple Capacity | Full Strip (210 Staples) |
Tool Weight | 1.39 lbs |
Recommended Staples | Swingline 35108, 35450, 35556 |
Material | Metal |
Color | Black |
Description
Commercial Desk Stapler Value Pack,20S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-1)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064589)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064584)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066404)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg (X1S3650)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- Swingline Fastening Tools