Shop All Paper Cutters
Swingline
ClassicCut Lite Paper Trimer, 13"x19.5"
Mfr # 9312A
Zoro # G5786369
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Stainless Steel
- Width 13"
- Length 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 9312A
- Zoro # G5786369
- UPC # 034138931219
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 13" |
Length | 19.5" |
Details
Item | ClassicCut Lite Paper Trimer,13"x19.5" |
Blade Material | Stainless Steel |
Description
ClassicCut Lite Paper Trimer,13 In.x19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- SCHOOL SMART PAPER SENTENCE STRIPS 3X24 NEON PK OF 100 PK (9765BI)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 3/4" x 2 7/8", Red, 100/Case (G14073D)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- SWINGLINE Glass Trimmer 15 inch (G7010006)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- Swingline Paper Cutters