Shop All Paper Cutters
This Product is Discontinued
Swingline
ClassicCut Laser Trimmer, 12"x12" (Discontinued)
Mfr # 9712
Zoro # G5786341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Length 12"
- Blade Material Stainless Steel
- Width 12"
- Length 12"
- Weight 7.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 9712
- Zoro # G5786341
- UPC # 033816000186
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 12" |
Length | 12" |
Details
Item | ClassicCut Laser Trimmer,12"x12" |
Blade Material | Stainless Steel |
Weight | 7.33 lbs |
Capacity | 15 |
Description
ClassicCut Laser Trimmer,12 In.x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.