Shop All Office Staples
Swingline
Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK
Mfr # S7050050B
Zoro # G702694740
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- Capacity 30
- For Use With Swingline® 520e, 690e, 790, Zephyr, 5000 Series
- Sheet Capacity 30
- Size 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # S7050050B
- Zoro # G702694740
- UPC # 74711500500
- Country of Origin Sweden
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Length | 0.25" |
Details
Capacity | 30 |
For Use With | Swingline® 520e, 690e, 790, Zephyr, 5000 Series |
Item | Staples |
Sheet Capacity | 30 |
Collation Type | Cartridge |
Color | Steel |
Weight | 0.38 lbs |
Material | Steel |
Staples per Strip/Cartridge | 5000 |
Description
Staple up to 5,000 times without reloading. Easy-to-insert staple cartridge provides the most efficient stapling. Staples have sharp chisel points. Use with select staplers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tape 3D Printer, Blue, Plastic, PK10 (BT41-01)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Nvy (83845-NAVY)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- SWINGLINE Staples, Heavy Duty, 1/2", PK1000 (S7035312E)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- SWINGLINE HD Staple Cartridge, 70 Sheet, 5000/Box (S7069495)
- SWINGLINE Staples, Heavy Duty, 1/4", PK1000 (S7035314E)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- Swingline Office Staples