Shop All Staplers
Swingline
Business Stapler 747, 25 Sheet
Mfr # S7074818
Zoro # G410877824
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 1/4"
- Color Assorted: Black, Blue
- Magazine Capacity 25 sheet stapling capacity with Swingline S.F.® 4® Premium Staples
- Staple Capacity 210
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4" |
Details
Item | Business Stapler 747,25 Sheet |
Color | Assorted: Black, Blue |
Magazine Capacity | 25 sheet stapling capacity with Swingline S.F.® 4® Premium Staples |
Staple Capacity | 210 |
Material | Metal |
Tacking | Yes |
Application | Full Strip Desktop Stapler |
Pinning | Yes |
Jam Free | Yes |
Description
Business Stapler 747,25 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sorters, 2-1/2 x 23-1/2 x 3/4" (30532)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- UNIVERSAL ONE Envelope, #6-3/4, Self-Adhesive, PK100 (UNV36000)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- SWINGLINE Stapler, Standard, Black (S7040501B)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- SWINGLINE Standard Stapler, w/1250 Staples and Stapler Remover, Black PK (SWI54567)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- Swingline Staplers