Shop All Hole Punchers
Swingline
20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray
Mfr # A7074133
Zoro # G702694696
original price:
$36.29
5% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material Metal
- Hole Dia. 9/32"
- Length 11.88"
- Weight 2.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074133
- Zoro # G702694696
- UPC # 50505741335
- Country of Origin Viet Nam
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 11.88" |
Details
Item | Punches |
Sheet Capacity | 20 |
Material | Metal |
Weight | 2.33 lbs |
Color | Black/Gray |
Operating Method | Manual |
Clippings Receptacle | Removable Chip Tray |
Punch Shape | Round |
Number of Holes | 3 |
Description
The manual, low-force design reduces the amount of effort needed to create clean holes by up to 40% when compared to a standard paper punch. Fixed heads easily punch sheets. The soft grip handle not only makes it more comfortable, but also locks down to allow for more compact storage when not in use. A hole pattern in the punch base provides visibility into chip tray to see when it is full. An opening in the back and a removable base allow two options for quick and easy emptying of paper chips. Built-in ruler and edge guide deliver perfectly aligned punching of 9/32" holes. The perfect spacing helps you easily insert sheets into ring binders, folders and report covers. The durable metal construction is long lasting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Black Insulated Staples, 300-Pack (5/16" x 5/16") (591189BL)
- ZORO SELECT Blank Dot Label Red 1/2"W, Pk1000 (3VCL8)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- TOOL TIME 0.25 Inch Hole Punch (TO2613474)
- Swingline Hole Punchers