Shop All Hole Punchers
Swingline
12-Sheet LightTouch Desktop Two-to-Three-Hole Punch, 9/32" Holes, Black/Silver
Mfr # A7074026E
Zoro # G202694660
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Material Metal
- Hole Dia. 9/32"
- For Use With Swingline® A7074870
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074026E
- Zoro # G202694660
- UPC # 50505740260
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 12 |
Material | Metal |
For Use With | Swingline® A7074870 |
Color | Black/Silver |
Weight | 1.9 lbs |
Operating Method | Manual |
Punch Shape | Round |
Number of Holes | 2 to 3 |
Clippings Receptacle | Slide-Out Tray |
Description
The wide grip, soft-touch lever makes punching large quantities 50% easier than with standard desktop punches. Top-quality cutting action with patented pin technology delivers clean and precise holes. Punch heads adjust for two- or three-hole punching; adjustable up to seven holes (additional heads sold separately). Multiple hole placements offer exceptional flexibility. Lever locks down for space-saving convenience. Paper-size adjustable. Pull-out tray for easy chip disposal. Durable metal construction for long-term performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Marker, Fine Tip, 4/PK, Assorted 6PK (QRT79555)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- SWINGLINE Three-Hole Paper Punch, 12 Sheets, Blk/Gry (A7074134)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum (A7074535B)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- Swingline Hole Punchers