Shop All Hole Punchers
Swingline
10-Sheet Precision Pro Desktop Two-to-Three-Hole Punch, 9/32" Holes
Mfr # A7074037D
Zoro # G702683386
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 10
- Material Metal
- Hole Dia. 9/32"
- Color Black/Silver
- For Use With Swingline® A7074870
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074037D
- Zoro # G702683386
- UPC # 50505740376
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 10 |
Material | Metal |
Color | Black/Silver |
For Use With | Swingline® A7074870 |
Weight | 1.84 lbs |
Operating Method | Manual |
Clippings Receptacle | Slide-Out Tray |
Punch Shape | Round |
Number of Holes | 2 to 3 |
Description
Designed for manual, precision cutting, Precision Pro® punch features patented pin technology. Adjustable centers make it easy to cleanly punch two or three holes up to its maximum sheet capacity. Easy-glide tray captures chips to help keep desktops clean. Reliable performance meets long-lasting durability. The black/silver color scheme is also stylish, with a professional appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNE0)
- MAPED Dry Erase Clipboard, 2PK (350210)
- CALCULATED INDUSTRIES Material Estimator (4019)
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black (A7074150E)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum (A7074535B)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- SWINGLINE Replace Punch Head (A7074855E)
- Swingline Hole Punchers