Shop All Hole Punchers
Swingline
10-Sheet Desktop Two-to-Three-Hole Adjustable Punch, 9/32" Holes, Black
Mfr # A7074015K
Zoro # G002694679
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 10
- Material Metal
- Hole Dia. 9/32"
- Weight 1.5 lbs
- For Use With Swingline® A7074850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074015K
- Zoro # G002694679
- UPC # 50505740154
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 10 |
Material | Metal |
Weight | 1.5 lbs |
For Use With | Swingline® A7074850 |
Color | Black |
Number of Holes | 2 to 3 |
Punch Shape | Round |
Operating Method | Manual |
Description
Desktop hole punch features durable metal construction for long-lasting performance. Get standard manual two- or three-hole punching of up to the maximum sheet capacity. Semi-adjustable punch heads features seven stops for flexible hole placement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- KANTEK Acrylic Pen Cup (AD-20)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- SWINGLINE Replace Punch Head (A7074855E)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- SWINGLINE Electric 3 Hole Punch, 20 Sheet, Silver (74520)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- Swingline Hole Punchers