Shop All Playground Equipment
Swingan
Vinyl Coated Chain - Yellow - Set Of 2
Mfr # SWHWDC-YL
Zoro # G7278427
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Features S-hook for easy attachment to swing., 75 chain links, Available in several colors, Suitable for an 8-10 ft swing beam, This Only includes the Swing Chain
- Includes Swing Chain
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWDC-YL
- Zoro # G7278427
- UPC # 714757399590
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Width | 1 |
Length | 1 |
Height | 102 |
Details
Color | Yellow |
Features | S-hook for easy attachment to swing., 75 chain links, Available in several colors, Suitable for an 8-10 ft swing beam, This Only includes the Swing Chain |
Includes | Swing Chain |
Weight | 6.18 |
Capacity | 440 Pounds |
Material | Steel |
Description
This vinyl-coated chain is an essential piece of hardware for anyone seeking to hang a swing, glider, climbing toy etc. The extra-long 102” chain length makes it suitable for any space, and the included end connectors enable this chain to be easily and safely connected to swing seats and hangers. The thick vinyl-coated design gives children a strong, stable and safe grip; so they feel secure while swinging skyward!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- SIMPLAY3 Young Explorers Indoor/Outdoor Adventure (218130-01)
- GAMECRAFT 360 deg Enclosed Swing Seat (1040685)
- Swingan Playground Equipment