Shop All Playground Equipment
Swingan
Two Seater Glider Swing-Green-Yellow
Mfr # SWGSC-GY
Zoro # G7286495
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Steel; Plastic
- Size OS
- Length 31
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWGSC-GY
- Zoro # G7286495
- UPC # 714757399415
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 31 |
Width | 15 |
Height | 126 |
Details
Color | Green/Yellow |
Material | Steel; Plastic |
Includes | Swing |
Capacity | 220 Pounds |
Features | Can fit up to 2 children, Weight capacity 220 lbs., This swing requires a four-point mounting system, Swing size: L 31xH 24xW 15 inches, Suitable for an 8-10 ft swing beam |
Weight | 22.9 |
Description
A novel addition to your standard swing set, this double glider swing is twice as much fun! Your child can get this swing moving alone or invite a friend to really soar; this multi-child swing encourages teamwork and builds social skills. Featuring a highly durable molded plastic seat with sturdy cutouts that keep little hands and feet safely on the swing, offering two feet positions for smaller and taller kids. The chains are coated in plastic - for hours of safe and “pinch-free” fun for your child. This glider swing requires a four-point mounting system. A multiple swing with multiple benefits; your children get good exercise, spend time working together as a team, and the laughter is contagious. Once your glider swing is installed, your children can work together and share the excitement as they swing all day long!. Two Seater Glider Swing-Vinyl Coated Chain-Hardware For Intallation Included-Green-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flat Idlers w/ Flanges 2.75" x2.75" x1.28" (A-B1CO47)
- IK SPRAYERS Elbow With Black Viton Nozzle (83272803)
- UNDERHILL Powerblast Super Sweeper 2" Power Nozzle, 3/4" Hose Thread Inlet (SN2-75)
- OREGON Hydraulic Assist Pro Saw Chain Grinder (620-120)
- SIMPLAY3 Rocking Bridge (218080-01)
- SPORTIME GRABBALLS SET/6 W/GUIDE SET OF 6 PK (112000008)
- JENSEN Commercial 6 in Trapeze Plastisol Ring Green (A172G)
- SIMPLAY3 Dig Free Universal Mailbox Post (422030-01)
- SIMPLAY3 Sand and Water Bench (217020-01)
- SIMPLAY3 Young Explorers Indoor/Outdoor Adventure (218130-01)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- Swingan Playground Equipment