Shop All Playground Equipment
Swingan
Trapeze Swing Bar - Vinyl Coated Chain - Fully Assembled - Orange
Mfr # SWTSC-OR
Zoro # G7285917
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Steel; Plastic
- Size OS
- Length 17.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWTSC-OR
- Zoro # G7285917
- UPC # 714757399385
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 17.5 |
Width | 1.5 |
Height | 17.5 |
Details
Color | Orange |
Material | Steel; Plastic |
Includes | Swing |
Capacity | 440 Pounds |
Weight | 3.65 |
Features | Comes fully assembled, Weight capacity 440 lbs., For ages 3 years & up, Swing size: 18x10x1.5 inches, Suitable for an 8-10 ft swing beam |
Description
An ingenious addition to your standard swing set, this trapeze swing provides a winning combination of exercise and entertainment. The trapeze swing comes fully assembled and can be easily attached for many hours of fun for the entire family! Featuring a sturdy trapeze bar with lightweight ring handles, the trapeze swing is comfortable and delightful to use as your children develop their acrobatic skills, strengthen core muscles and have fun! Hung on chains coated in plastic - the swing provides hours of safe and comfortable fun for your child, with no worries of trapped fingers. It is constructed with high quality durable plastic to endure all seasons of the year. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. The trapeze bar is sure to be thoroughly enjoyed by all!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- KOHLER Shaft Throttle (12 144 09-S)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- GHOST CONTROLS Ghost Controls TDS2 Dual Gate Opener Kit (TDS2)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- JENSEN Commercial Roto Molded Flat Seat Black (S127)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SIMPLAY3 Serve and Store Multi-Use Table (220100-02)
- JENSEN Resedential 38 in x 35 in Spring Loaded Connector Clip (H165)
- ARGEE CORP Argee Corp RG155 Table Top Gardener Portable Potting Tray (RG155)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled (04-128-BW-2PK)
- Swingan Playground Equipment