Shop All Playground Equipment
Swingan
Swingan -Swing Belt Seat Replacement - Green
Mfr # SW27S-GN
Zoro # G7268758
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size OS
- Color Green
- Includes Swing
- Length 27
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW27S-GN
- Zoro # G7268758
- UPC # 714757399538
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 27 |
Height | 0.25 |
Width | 5.5 |
Details
Color | Green |
Includes | Swing |
Weight | 1 |
Material | Plastic |
Capacity | 440 Pounds |
Features | Weight capacity 440 lbs, Comes in 3 bright colors!, 27" flexible seat, For ages 3 years & up, Replace a belt swing on existing swing set |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat with black nylon inserts make it easy to attach to any swing chains. It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. The black nylon grommets make it easy to attach to swing chains, and ensure the swing can withstand any weight. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- SPECTRACIDE Weed Stop 32 Oz. Ready To Spray Crabgrass & Weed Killer (HG-95703)
- NYLGLO Kansas Flag, 4x6 Ft, Nylon (141870)
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- SIMPLAY3 Handy Home Garden Seat (416050-02)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- COVERED IN COMFORT Sensory Seeker ClipOn (460)
- PLAYBERG 5 Step Climbing Wooden Rope Ladder (QI003373)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota (03-208-TC-50PK)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- TDI BRANDS TDI 628000 Eco-Master 79 GL - Black (628000)
- Swingan Playground Equipment