Shop All Playground Equipment
Swingan
Swingan DIY Swing Set Kit
Mfr # SWGK01-4-OR
Zoro # G7269695
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size OS
- Material Steel; Plastic
- Length 144
- Width 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWGK01-4-OR
- Zoro # G7269695
- UPC # 714757401309
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 144 |
Width | 94 |
Height | 88 |
Details
Color | Orange |
Material | Steel; Plastic |
Includes | Swings and Hardware |
Weight | 45 |
Features | Brigh Fun colors to add to your backyard, Comes with 4 different types of swings, High quality product, made to last, Great for DIY families!, All Hardware included- Just need to provide beams |
Capacity | 440 Pounds |
Description
This classic DIY Swing Set gives your kids and their friends a fun, welcoming place to play all summer long. This swing set for kids features four different swing options, including a belt swing, a standing swing, a disc swing and a multi-use trapeze bar. The swing set can keep up to four kids busy at once, making after school play-time incredibly exciting and fun. Designed for the Do-It-Yourself family – now you can build your own quality outdoor swing set. The kit comes complete with all of the hardware and swings you need to construct the perfect swing set for all of the family. Included in the box are 2 x A-Frame Swing Set Brackets, 2 x Sets of A-Frame Bracket Hardware, 1 x Belt Swing Seat, 1 x Set of Coated Dacromet Chains, 1 x Fully Assembled Disc Swing, 1 x Fully Assembled Standing Swing, 1 x Fully Assembled Trapeze Bar, 7 x 6.5” Screw Swing Hangers, and 7 x Snap Hooks. Simply purchase your own beams and this Swingan swing set kit, and build your very own free standing swing set! Please note, our A-frame brackets are designed to fit a kiln-dried 4x6 top beam with a true measurement of 3-1/2" x 5-1/2", and four 4x4 side support legs with true measurements of 3-1/2" x 3-1/2". The bracket openings measure 3-5/8" x 5-5/8" and 3-5/8" x 3-5/8". Please do not try to force the wood into the bracket. The wood should slide into the bracket smoothly with a snug fit. If your beams are too large we recommend that you plane them down to produce a comfortable fit. This set has attachments for 4 kinds of swings in 3 different color versions, no slides, teeter totters, or any other extras; so your garden retains a streamlined look and can still be mowed easily! . Swingan DIY Swing Set Kit-With Belt Swing, Trapeze Bar, Disc Swing And Standing Swing-A-Frame Brackets And All Assembly Hardware Included-Wood Beams Not Included-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Governor Gear/Shaf (951-11626)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- MI-T-M Rocker Switch, with Lamp (32-0669)
- SIMPLAY3 Hide Away Delivery and Storage Box (418050-02)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- SPORTIME BALL PVC GRABBALL (112000007)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- SIMPLAY3 Serve and Store Multi-Use Table (220100-02)
- TOY TIME Wooden Swing, Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope Playset for Kids (550703ZKB)
- Swingan Playground Equipment