Shop All Playground Equipment
Swingan
Swingan AirPlank Surfboard Tree Swing
Mfr # SWAPS-R
Zoro # G7287247
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Wood; Plastic
- Size OS
- Length 31
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWAPS-R
- Zoro # G7287247
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 31 |
Height | 0.5 |
Width | 10 |
Details
Color | Red |
Material | Wood; Plastic |
Includes | Swing |
Features | Unique Surfboard design, UV Protected Heavy Duty Rope with Chrome Links, Weight capacity: 350 Lbs., Wooden Swing Seat with Red Textured Foam Grips, Accommodates 1 child adult at a time |
Weight | 9 |
Capacity | 350 Pounds |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodent Rock 2G W/Paver (928GR-PAV)
- CHAPIN Chapin 3 Liter Hand Crank Rock Salt & Ice Melt Spreader - With Gate Control (8705A)
- MI-T-M 1/4M X M22 Screw Nipple (AW-0023-0491)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles- 3 x 19.5 x 19.5 in- 2 Pk- Yellow/Red/White Speckled (04-128-RO-2PK)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Double Telescope, Kids Toy Accessories Binocular (QI004566.GN)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- PLAYBERG Wooden Round Disc Plate Swing Seat With Hanging Rope (QI003374)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- Swingan Playground Equipment