Shop All Playground Equipment
Swingan
Standing Swing With Adjustable Ropes-Fully Assembled-Green
Mfr # SWSSR-GN
Zoro # G7286985
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Size OS
- Length 13.8
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWSSR-GN
- Zoro # G7286985
- UPC # 714757399453
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 13.8 |
Width | 13.5 |
Height | 99.65 |
Details
Color | Green |
Material | Plastic |
Includes | Swing |
Capacity | 220 Pounds |
Weight | 3.55 |
Features | At 37.5" in diamter this nest swing can fit multiple people, Features an 'easy hook link' for a smooth installation, Swing features an adjustable 4.3-5.3ft rope, Requires basic adult assembly, Weight capacity: 330lbs. |
Description
This one of a kind standing swing was designed with the kids in mind. A swing designed to stand on rather than sit - what the kids have always dreamed of! Extremely versatile, it allows for swinging in a standing or sitting position (two kids can even sit back to back on the wide seat), nothing beats the feeling of swinging and soaring skyward! This swing adapts to any setting with its various color options and adjustable rope length. The durable plastic seat with the embedded foot molds and the swing’s low centre of gravity, ensure a safe and smooth ride. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. This swing will quickly become everyone's favorite, and the smiles and laughter it will bring to the kids are priceless! Warning: this swing will attract neighborhood kids.. One Of A Kind Standing Swing With Adjustable Ropes-Fully Assembled-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (1/2" X 34.5") 15" x3.5" x0.5" (A-A32.5)
- RAID Insect Killer, Indoor and Outdoor, 15 oz. (300819)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links (91PX050G)
- JENSEN Commercial 6 in Trapeze Plastisol Ring Green (A172G)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-04)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- TP TOYS TP Toys TP319 Ahoy Wooden Play Boat - Natural Wood (TP319)
- JENSEN Commercial Airplane Roto Molded Spring Ride Red (SP250AR)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- PLAZA Air Riderz Saucer Swing, Purple (PL2616141)
- Swingan Playground Equipment