Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock
Mfr # SWHWD-QL
Zoro # G7284867
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Size 1 Pack
- Length 0.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL
- Zoro # G7284867
- UPC # 714757399569
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 1 Pack |
Length | 0.5 |
Width | 1.5 |
Height | 3.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Capacity | 1760 Pounds |
Weight | 0.17 |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 1 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM HOSE NOZZLE FAN ASST (10-12730)
- TERRO Station Bait Roach (T500)
- MTD Trailshield-4.54 X (731-06953)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- SPORTIME STARTING BLOCK RUBBER (4 - PAIR) - SET OF 8 PK (VSB-11S4)
- SIMPLAY3 Carry and Go Track Table (218020-01)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (20 Pack) (03-210-GR-20pk)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- Swingan Playground Equipment