Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 9
Mfr # SWHWD-QL-9
Zoro # G7278637
product price: $27.99
/pk 9, $3.11/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Size 9 Pack
- Length 0.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL-9
- Zoro # G7278637
- UPC # 714757400203
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 9 Pack |
Length | 0.5 |
Height | 3.5 |
Width | 1.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 9 |
Capacity | 1760 Pounds |
Weight | 1.53 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Mouse Trap (409B-6)
- HOT SHOT Aerosol Bed Bug Killer 17.5 oz (HG-96728)
- A & I PRODUCTS Classical V-Belt (5/8" X 53") 24" x4" x1" (A-B50)
- ZIPPO Classic Street Chrome Windproof Lighter (207-004044)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- JENSEN Residential 6 in x 38 in Nylon Bushing Hanger (SH140)
- LIFETIME Lifetime® Ace Flyer Teeter-Totter, Earthtone (90135)
- SIMPLAY3 Total Defense Mailbox Shield (419110-01)
- SPORTIME BALL PVC GRABBALL (112000007)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- ARGEE CORP Argee Corp RG155 Table Top Gardener Portable Potting Tray (RG155)
- Swingan Playground Equipment