Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 7
Mfr # SWHWD-QL-7
Zoro # G7286434
product price: $21.99
/pk 7, $3.14/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 7 Pack
- Material Steel
- Length 0.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL-7
- Zoro # G7286434
- UPC # 714757400180
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 7 Pack |
Length | 0.5 |
Height | 3.5 |
Width | 1.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 7 |
Weight | 1.19 |
Capacity | 1760 Pounds |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Guard & Blade (791-683274)
- LOGO BRANDS Georgia Stadium Seat (142-80)
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- SANDLOCK SandLock CSG-120120CV Sandbox 10 x 10 ft. Vented Cover (CSG-120120CV)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- Swingan Playground Equipment