Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 6
Mfr # SWHWD-QL-6
Zoro # G7285926
product price: $19.99
/pk 6, $3.33/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size 6 Pack
- Material Steel
- Length 0.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL-6
- Zoro # G7285926
- UPC # 714757400173
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 6 Pack |
Length | 0.5 |
Width | 1.5 |
Height | 3.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Capacity | 1760 Pounds |
Weight | 1.02 |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 6 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Electric Starter-Bendix Drive (17 098 11-S)
- AFTERMARKET Fuel Shut Off Valve (FSG80-0200)
- LOGO BRANDS Boston Red Sox Quad Chair (505-13Q)
- TRIMCO E-Z Up Peel + Stick Zipper (06184)
- SIMPLAY3 Rock and Reach Garden Seat (420040-03)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- CHAMPION SPORTS 8.5 in. Rhino Max Four Square Playground Ball Set, Multicolor - Set of 4 (CH56073)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 25 Pk - 66 Square Feet Coverage - Terra Cota (03-208-TC-25PK)
- SPORTIME CONE FLOW MARKERS - SET OF 48 (112002542)
- LIFETIME Lifetime® Ace Flyer Teeter-Totter, Earthtone (90135)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- Swingan Playground Equipment