Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 5
Mfr # SWHWD-QL-5
Zoro # G7276729
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 5 Pack
- Material Steel
- Length 0.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL-5
- Zoro # G7276729
- UPC # 714757400166
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 5 Pack |
Length | 0.5 |
Height | 3.5 |
Width | 1.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Capacity | 1760 Pounds |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 5 |
Weight | 0.85 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH Backpack Sprayers (190327)
- FRONT PORCH CLASSICS Classic Ring Toss (53912)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- SIMPLAY3 Sand and Water Bench (217020-01)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- HEY PLAY Hey! Play! 80-SA-062 Wooden Swing Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope for Kids Playset Frame or Tree Backyard Swinging Toy Brown (80-SA-062)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-01)
- Swingan Playground Equipment