Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 2
Mfr # SWHWD-QL-2
Zoro # G7286084
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Size 2 Pack
- Length 1.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingan
- MFR # SWHWD-QL-2
- Zoro # G7286084
- UPC # 714757400135
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 2 Pack |
Length | 1.5 |
Width | 0.5 |
Height | 3.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Capacity | 1760 Pounds |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 2 |
Weight | 0.34 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Eyelet Sleeve Fits Stihl 25-2 Autocut Trimmer Head 4002 713 8301 (TMU43-0013)
- SWISHER Cable-Blade Engage, RT44 (18817)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- AMERICAN HUNTER 30gal Nesting Hopper w/ Gravity Feeder (225GRAV)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- SERENELIFE Children’s Tree Swing Tent - Indoor/Outdoor Hanging Rope Swing Hangout Kit (Camo) (SLSWNG350CM)
- PLAYBERG Outdoor Heavy Duty Kids Fun Hanging Trapeze Bar, Green Steel Bar and Yellow Chain Swing Playsets (QI004561.GN)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles- 3 x 19.5 x 19.5 in- 2 Pk- Yellow/Red/White Speckled (04-128-RO-2PK)
- LIFETIME Lifetime® Geo Dome Climber, Earthtone (90136)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- Swingan Playground Equipment