Shop All Playground Equipment
Swingan
Snap Hook With Screw Lock - Set Of 10
Mfr # SWHWD-QL-10
Zoro # G7284900
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Size 10 Pack
- Length 0.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-QL-10
- Zoro # G7284900
- UPC # 714757400210
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 10 Pack |
Length | 0.5 |
Width | 1.5 |
Height | 3.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Features | White zinc-plated snap-hook, Compact functional design, Can be used indoors and outdoors, High rust resistance and durability, Set of 10 |
Capacity | 1760 Pounds |
Weight | 1.7 |
Description
This heavy duty snap hook is an essential piece of hardware for anyone seeking to hang or connect hefty items. The screw lock is a vital feature which keeps the load secure and prevents accidental release of the snap hook. The snap hook is zinc-plated to ensure maximum rust resistance in any setting. Use it to hang keys, camping gear, lanterns, swing chains, potted plants etc. Or use it to clip and attach multiple items together. Whatever your need, this snap hook is a must!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- BRIGGS & STRATTON Intake Gasket (272199S)
- GLOBAL HARVEST FOODS Food Bird Wild 20Lb (11846)
- ITW GLOBAL BRANDS 26x2125Slime Bike Tube (30045)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- JENSEN Commercial Airplane Roto Molded Spring Ride Red (SP250AR)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- SPORTIME PARACHUTE - 2 PERSON - SET OF 6 - PK (FF923-6C)
- SPORTIME JUMPROPE GRADESTUFF SOLID COLOR LINK 7FT SET OF 6 PK (VSR-407PK6C)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- Swingan Playground Equipment