Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Yellow
Mfr # SWDSR-YL
Zoro # G7287274
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Material Plastic
- Length 11
- Height 99.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWDSR-YL
- Zoro # G7287274
- UPC # 714757399446
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 11 |
Height | 99.65 |
Width | 11 |
Details
Color | Yellow |
Material | Plastic |
Includes | Swing |
Capacity | 220 Pounds |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Weight | 1.7 |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sure Shot SUR-A1000R Red Sprayer Steel Canister Powder Coated (SUR-A1000R)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- KOHLER Kit Fan And Screen (24 755 171-S)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (10 Pack) (03-210-CO-10pk)
- SPORTIME CONE FLOW MARKERS - SET OF 48 (112002542)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH YELLOW PACK OF 12 PK (111000006)
- XPOWER MANUFACURE XPOWER Inflatable Bounce House Blower, 1 Speed, 1/4 HP, 380 CFM (BR-15)
- CHAMPION SPORTS Tether Ball, Rubber/Nylon, Yellow (CSIVTB)
- Swingan Playground Equipment