Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Red
Mfr # SWDSR-RD
Zoro # G7286720
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size OS
- Material Plastic
- Length 11
- Height 99.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWDSR-RD
- Zoro # G7286720
- UPC # 714757401378
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 11 |
Height | 99.65 |
Width | 11 |
Details
Color | Red |
Material | Plastic |
Includes | Swing |
Weight | 1.7 |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Capacity | 220 Pounds |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND FARRIER Double Edged Hoof Knife (3843)
- A.R. NORTH AMERICA Pump, 3.5/2500 1750RPM (21658)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat II 6.5" x1.6" x1.6" (A-LP011)
- BRIGGS & STRATTON GASKET-SEAL RETAINER (820145)
- TP TOYS TP Toys TP319 Ahoy Wooden Play Boat - Natural Wood (TP319)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- SERENELIFE Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Green) (SLSWNG100GN)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles- 3 x 19.5 x 19.5 in- 2 Pk- Yellow/Red/White Speckled (04-128-RO-2PK)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- SIMPLAY3 Handy Home Garden Seat (416050-02)
- Swingan Playground Equipment