Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Mint Green
Mfr # SW03DSR-GNE
Zoro # G7286337
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mint Green
- Size OS
- Capacity 220 Pounds
- Weight 1.7
- Features 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW03DSR-GNE
- Zoro # G7286337
- UPC # 714757401477
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 99.65 |
Width | 11 |
Length | 11 |
Details
Color | Mint Green |
Capacity | 220 Pounds |
Weight | 1.7 |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Material | Plastic |
Includes | Swing |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- LIBERTY MOUNTAIN Liberty Mountain 432135 Emergency Bivy Sack (432135)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- ENOZ Moth-Tek 6 Oz. 18.75 Cu. Ft. Coverage Paper Packets Moth Balls (E206.6T)
- PLAYBERG Playground Captain Pirate Ship Wheel, Plastic Playground Swing Set Accessories Steering Wheel (QI004564.GN)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- SIMPLAY3 Hide Away Delivery and Storage Box (418050-02)
- ULTRAPLAY Deer Creek Playground, Natural (UPLAY-002-N)
- LIFETIME Lifetime® Geo Dome Climber, Earthtone (90136)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-01)
- Swingan Playground Equipment