Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Green
Mfr # SWDSR-GN
Zoro # G7268310
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size OS
- Color Green
- Material Plastic
- Weight 1.7
- Height 99.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWDSR-GN
- Zoro # G7268310
- UPC # 714757399422
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 99.65 |
Width | 11 |
Length | 11 |
Details
Color | Green |
Material | Plastic |
Weight | 1.7 |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Capacity | 220 Pounds |
Includes | Swing |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE-CIDE Nature-Cide Pest Management X2 (64oz) MCP (NCPM64)
- FLOWTRON 120W Electric Indoor/Outdoor Diplomat Fly Control Device Insect Killer (FC8800C)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Green - 1 Pack (04-127-GR-1pk)
- SIMPLAY3 Seed to Sprout Slide and Store Two Level (422050-01)
- SIMPLAY3 Rocking Bridge (218080-01)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SPORTIME Sportime 009499 10 In. Poly-Pg Ball (9499)
- JENSEN Motorcycle Roto Molded Spring Ride Red (SP250MR)
- HEY PLAY Hey! Play! 80-SA-062 Wooden Swing Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope for Kids Playset Frame or Tree Backyard Swinging Toy Brown (80-SA-062)
- Swingan Playground Equipment