Shop All Playground Equipment
Swingan
Belt Swing For All Ages - Vinyl Coated Chain - Green
Mfr # SW27VC-GN
Zoro # G7274778
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size OS
- Material Steel; Plastic
- Length 27
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW27VC-GN
- Zoro # G7274778
- UPC # 714757401064
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 27 |
Width | 5.5 |
Height | 61 |
Details
Color | Green |
Material | Steel; Plastic |
Includes | Swing |
Features | Super easy assembly, Weight capacity 440 lbs, Size: L27 x W5.5 inches, Comes in 3 fun bright colors, For children and adults |
Weight | 7.18 |
Capacity | 440 Pounds |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat and plastic coated heavy-duty chains allow your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. Featuring vinyl coated swing chains that are stronger than rope, designed for better grip, and "pinch-free" fun. The swing comes with steel quick link connections for easy installation. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Asphalt Rake, Steel, 52 in., 14 Tines (63125)
- ECONOCUFF EconoCuff 10-0196 7.5 lbs Deluxe Cuff Weight; Silver (10-0196)
- 21ST CENTURY 21 Century S29 Refillable Lighter with candle Lamps (S29)
- STENS Aftermarket Carburetor For Briggs & Stratton 110432, 110437 798653 795069 (520-001)
- SIMPLAY3 Rocking Bridge (218080-01)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- JENSEN Residential 6 in x 38 in Nylon Bushing Hanger (SH140)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- LAKELAND MILLS Lakeland Mills CFU129 Tete-A-Tete Porch Swing (CFU129)
- SPORTIME STARTING BLOCK RUBBER (4 - PAIR) - SET OF 8 PK (VSB-11S4)
- LIFETIME Lifetime® Geo Dome Climber, Earthtone (90136)
- Swingan Playground Equipment