Shop All Playground Equipment
Swingan
Belt Swing For All Ages - Soft Grip Chain - Fully Assembled - Yellow
Mfr # SW27CS-YL
Zoro # G7271829
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel; Plastic
- Size OS
- Length 27
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW27CS-YL
- Zoro # G7271829
- UPC # 714757399330
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 27 |
Width | 5.5 |
Height | 61 |
Details
Color | Yellow |
Material | Steel; Plastic |
Includes | Swing |
Features | Swing comes fully assembled, Weight capacity 440 lbs, Size: L27 x W5.5 inches, Comes in 3 fun bright colors, For children and adults |
Weight | 8 |
Capacity | 440 Pounds |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat and plastic coated heavy-duty chains allow your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. Featuring vinyl coated straight coil swing chains that are stronger than rope, designed for soft gripping, and "pinch-free" fun. The swing comes fully assembled with steel quick link connections for easy installation. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (195-048)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H TC010-99600 (3021-0017)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- PLAYBERG Round Net Tree Swing with Hanging Ropes (QI003375)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- Swingan Playground Equipment