Shop All Playground Equipment
Swingan
A-Frame Bracket - Green Powder Coating - Set Of 2
Mfr # SWHWD-ASB-2
Zoro # G7287350
product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size OS
- Color Silver
- Features All hardware included, One piece construction, Green Color, Set of 2, Weight limit: 7440 lbs.
- Material Steel
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWHWD-ASB-2
- Zoro # G7287350
- UPC # 714757399019
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 11.5 |
Length | 12 |
Width | 10.5 |
Details
Color | Silver |
Features | All hardware included, One piece construction, Green Color, Set of 2, Weight limit: 7440 lbs. |
Material | Steel |
Capacity | 7440 Pounds |
Includes | Swing Hardware |
Weight | 20.7 |
Description
The A-frame bracket makes building a swing set easier than ever. You'll be amazed by how quickly you are able to complete your project. Use it for your kids’ swings, a porch swing, a tire swing or any other swing you dream of. This is the strongest, safest and easiest system on the market today; you simply slide the wood into the brackets and screw the included lag bolts into the pre-drilled holes, no cutting or measuring necessary. Each one piece steel bracket features a rust-resistant green powder coating and pre-drilled holes for easy installation. The bracket is designed for use with 2 4”x4” beams and 1 4”x6” beam; you may want to take the bracket with you when purchasing your lumber to guarantee a proper fit. The bracket comes with 5/16 x 3-inch lag bolts with washers. The brackets are sold individually so that you can order as many as you need to build your own custom swing-set design just the way you dreamed it! With these brackets you will be building a structure that lasts, bringing ever-lasting satisfaction and enjoyment from your handiwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Giants 9x9 Side Panel (621-48)
- CHAMPION SPORTS Pro Bury-All Waffle Bottom Home Plate (BH86)
- UNION TOOLS Snow Shovel, Poly Blade Material, 24" Blade Width (1630400)
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- ULTRAPLAY Deer Creek Playground, Natural (UPLAY-002-N)
- SPORTIME BALL POLY PG 8.5 INCH BLUE (111000041)
- SIMPLAY3 Monster City Extreme Wheels Track (221060-01)
- GREENFIELD Greenfield 669-11-B Slip Ring Anchor - 8 lb. (669-11-B)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-04)
- Swingan Playground Equipment