Shop All Playground Equipment
Swingan
6.5" Screw Swing Hanger With 4" Snap Hook - Set of 2
Mfr # SWHWD-SCWSH
Zoro # G7275277
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size OS
- Material Steel
- Length 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingan
- MFR # SWHWD-SCWSH
- Zoro # G7275277
- UPC # 714757399521
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 2 |
Width | 2 |
Height | 11 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Capacity | 2200 Pounds |
Features | 6.5" screw-in hanger length, 7/16" thickness, 4" Snap hook attachment, Working load limit: 2200 lbs., For use on wooden beams only. |
Weight | 1.85 |
Description
A winning combination; this heavy duty screw swing hanger with the connected snap hook is an essential piece of hardware for anyone seeking to hang outdoor equipment on wooden beams. Featuring a nylon brushing to ensure a smooth and silent connection, and a snap hook for simple and strong swing attachment; this swing hanger is sure to satisfy. The package contains 2 nuts and a washer in addition to the hanger, supplying all the necessary hardware for immediate hanging. All hardware is zinc-plated to ensure maximum rust resistance in any setting. Use it immediately to securely hang your childTMs favourite swing; and as you listen to your childTMs happy laughter, take satisfaction in a job well done!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Nuzzle Assy Flippen 1/4X10 (N1-NA)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Pink, 60 Medium Grit (01005004)
- TRENDSPOT Rivage 12 in. D Ceramic Crackle Planter White (CR10853-12B)
- AFTERMARKET Grapple Cylinder Seal Kit Fits Case 1530B 1700 1816B 1816C 1835BC 1840 (D61006)
- SPORTIME CONE YELLER GAME CONE 28 INCH (95-1550Y ST#165800)
- JENSEN Motorcycle Roto Molded Spring Ride Red (SP250MR)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- SPORTIME HOOPS 30 INCH ULTRAHOOPS SET OF 6 PK (112000032)
- SPORTIME 36 INCH REPLACEMENT STICK YLLW (1130Y)
- TOY TIME Platform Swing 40" x 30" Hanging Outdoor Tree or Playground Equipment with Adjustable Rope (910326EXF)
- Swingan Playground Equipment