Shop All Playground Equipment
Swingan
6 Steps Gymnastic Climbing Rope Ladder - black rope - Fully Assembled
Mfr # SW03WLR-BKE
Zoro # G7269659
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size OS
- Height 96
- Material Wood; Plastic
- Features Fully Assembled, Swing size: 8.2ft in length and 15.7" in width, Weight capacity: 220 lbs., For ages 3 years & up, 1.4" Heavy duty wooden dowels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW03WLR-BKE
- Zoro # G7269659
- UPC # 714757401484
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 96 |
Length | 1.4 |
Width | 15.7 |
Details
Color | Black |
Material | Wood; Plastic |
Features | Fully Assembled, Swing size: 8.2ft in length and 15.7" in width, Weight capacity: 220 lbs., For ages 3 years & up, 1.4" Heavy duty wooden dowels |
Weight | 4.65 |
Capacity | 220 Pounds |
Includes | Swing |
Description
This 6-Steps Rope Ladder is a unique climbing structure which adds a gymnastic feel to your play set, a must have! The swing hangs free and swings as you climb, providing good upper body exercise for kids plus tons of fun. The unpainted wooden rungs are spaced far enough apart to promote physical activity, but spaced close enough for smaller children to manage as they learn hand-over-hand climbing in the ease and comfort of your own backyard. The 6-step rope ladder comes fully assembled with two “o” rings and snap hooks, and can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! With the ladder's high quality and durable design it will last for years to come; the ladder’s strong PE ropes and heavy duty wooden dowels will withstand the test of countless children climbing its rungs. This ladder not only adds excitement, fosters creativity and lengthens playtime, but also helps build dexterity and muscle while improving stamina in children. The fun with this swing is endless, as kids climb ever higher!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- DEWITT FleXible Container (FIBC 3400)
- TORO Blower Elect 160Mph (51585)
- LAKELAND MILLS Lakeland Mills CFU129 Tete-A-Tete Porch Swing (CFU129)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- ENDLESS GAMES PS7744 Monkey Ring Kit (EN108567)
- TOY TIME Climbing Rope Knotted Tree Swing Ladder, Backyard Balance Equipment for Strength, Exercise, Boys/Girls (815112WBO)
- SERENELIFE Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Green) (SLSWNG100GN)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH SET OF 6 PK (111000076)
- ARGEE CORP Argee Corp RG155 Table Top Gardener Portable Potting Tray (RG155)
- Swingan Playground Equipment