Shop All Playground Equipment
Swingan
5 Steps Triangle Climbing Rope Ladder - Fully Assembled
Mfr # SW-WLRT
Zoro # G7287028
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Size OS
- Weight 10.6
- Material Wood; Plastic
- Height 110.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SW-WLRT
- Zoro # G7287028
- UPC # 714757399491
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 110.4 |
Width | 15.7 |
Length | 15.7 |
Details
Color | Beige |
Weight | 10.6 |
Material | Wood; Plastic |
Features | Fully Assembled, Swing size: 8.2ft in length and 15.7" in width, Weight capacity: 220 lbs., For ages 3 years & up, 1.4" Heavy duty wooden dowels |
Capacity | 220 Pounds |
Includes | Swing Ladder |
Description
This Triangle Rope Ladder is a unique climbing structure which adds a ‘twist’ to your play set. The single swing hanger attachment allows for slight pivoting action, promoting core strength and endurance in children. The triangle rope ladder comes fully assembled and can be easily attached to a frame, tree or ceiling for many hours of fun for the entire family! It features strong PE ropes and heavy duty wooden dowels for a secure climb. This ladder not only adds excitement and lengthens playtime, but also helps build dexterity and muscle while improving stamina in children. The fun with this swing is limitless, as kids climb to their hearts content!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP7.5)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- SERENELIFE Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Green) (SLSWNG100GN)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH YELLOW PACK OF 12 PK (111000006)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- Swingan Playground Equipment