Shop All Playground Equipment
Swingan
37.5" Nest SwingSolid Fabric Seat Design-Green
Mfr # SWMSG
Zoro # G7286836
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size 37.5"
- Material Steel; Foam; Oxford Fabric; Polypropylene
- Length 37.5
- Height 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingan
- MFR # SWMSG
- Zoro # G7286836
- UPC # 714757399668
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 37.5" |
Length | 37.5 |
Height | 60 |
Width | 37.5 |
Details
Color | Green |
Material | Steel; Foam; Oxford Fabric; Polypropylene |
Includes | Swing |
Capacity | 330 Pounds |
Weight | 10 |
Features | At 37.5" in diamter this nest swing can fit multiple people, Features an 'easy hook link' for a smooth installation, Swing features an adjustable 4.3-5.3ft rope, Requires basic adult assembly, Weight capacity: 330lbs. |
Description
This super-fun nest swing was designed with the entire family in mind. One and all can enjoy this swing together, encouraging cooperative play. It allows for swinging in a standing, sitting or lying down position - a swing that is fun and exciting as well as soothing and calming; nothing beats the feeling of swinging and soaring skyward! This swing adapts to any setting with its durable and fast drying fabric and adjustable rope length. The shock absorbent foam padding and solid seat design ensure a safe and smooth ride. The PP fabric seat rather than a rope seat makes the swing more comfortable and safer as there is no risk of knots untying or of small hands or legs getting stuck in holes. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. This swing will quickly become everyone's favourite, after all, who doesn't love seeing kids have fun?!. 37.5" Super Fun Nest Swing With Adjustable Ropes-Solid Fabric Seat Design-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- TRUE TEMPER Steel Tine Shrub Rake, 8", Alum Handle (1789300)
- BRIGGS & STRATTON Cylinder Head Gasket (272200S)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- SPORTIME BEANBAG - MY PLATE - SET OF 60 PK (FB920-60)
- LIFETIME Lifetime® Ace Flyer Teeter-Totter, Earthtone (90135)
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- MCCOURT McCourt 77800 72 x 30 Inch Commercialite Folding Table - Gray with Black Frame (77800)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- Swingan Playground Equipment