Shop All Manual Can Openers
Swing-A-Way
Can Opener, 9"x2-1/4", SS
Mfr # 6080FS10
Zoro # G207087603
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Color Silver/Black
- Material Stainless Steel
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swing-A-Way
- MFR # 6080FS10
- Zoro # G207087603
- UPC # 077784041758
- Country of Origin China
- Category Manual Can Openers
Dimensions
Overall Length | 9 in |
Overall Width | 2 1/4 in |
Details
Item | Can Opener |
Color | Silver/Black |
Material | Stainless Steel |
Description
Can Opener, Color Silver/Black, Material Stainless Steel, Overall Length 9 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Vacuum Sealer, PKVS20STS (PKVS20STS)
- NATIONAL PRESTO Hot Air Popper 20Cup Red (04868)
- FRENCHS French's Worcestershire Sauce 10 oz. Bottle, PK12 (01310)
- VULCAN HART Orifice (53) (418051-00053)
- SWING-A-WAY Can Opener, 7"x3", SS (609WHFS10)
- GOOD COOK Good Cook 11806 Heavy Duty Can Opener With Soft Grip Handles (842235)
- LIFETIME Swingaway WHTCan Opener (407WH)
- CHEF N Chefn 102-160-077 EZ Squeeze Can Opener Assorted - pack of 12 (6305882)
- RSVP INTERNATIONAL Silicone Jar Opener - Turquoise (SJO-TQ)
- VOLLRATH Stainless Steel Manual Can Opener (BCO-5000)
- TABLECRAFT Commercial Crank Can Opener, Black (10518BK)
- Swing-A-Way Manual Can Openers