Shop All Manual Can Openers
Swing-A-Way
Can Opener, 7"x3", SS
Mfr # 609WHFS10
Zoro # G507087600
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Length 7 in
- Material Stainless Steel
- Color Silver/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swing-A-Way
- MFR # 609WHFS10
- Zoro # G507087600
- UPC # 077784041819
- Country of Origin China
- Category Manual Can Openers
Dimensions
Overall Width | 3 in |
Overall Length | 7 in |
Details
Item | Can Opener |
Material | Stainless Steel |
Color | Silver/White |
Description
Can Opener, Color Silver/White, Material Stainless Steel, Overall Length 7 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Warmer Element 120V 800W (55960)
- AMERICAN PANEL Glass Globe Light Cover (9D-1245)
- PRINCE CASTLE Pusher Head (910-38S)
- NORLAKE Shelf Support S/S (1585)
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- RSVP INTERNATIONAL Silicone Jar Opener - Black (SJO-BK)
- FOCUS FOODSERVICE Swing-A-Way® Hand-Held Can Opener (107BK)
- BRADSHAW Can Tapper & Ring Asstd (11850)
- CHEF N Chefn 102-160-077 EZ Squeeze Can Opener Assorted - pack of 12 (6305882)
- 1947KITCHEN Multifunctional 6In1 Can Jar Opener Tool And Adjustable Bottle Opener (TI-STAJO-BLA)
- RSVP INTERNATIONAL Silicone Jar Opener - Turquoise (SJO-TQ)
- Swing-A-Way Manual Can Openers