Shop All Pool Covers
Swimline
Swimline S1220OV 12 x 20 ft. Oval Deluxe Winter Cover; Blue & Black
Mfr # S1220OV
Zoro # G203950031
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swimline
- MFR # S1220OV
- Zoro # G203950031
- UPC # 723815630575
- Country of Origin China
- Category Pool Covers
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Extra strong polyethylene material with double stitching
- Cable & Ratchet included
- Deluxe winter covers keep dirt and debris out of swimming pool all winter long
- Color: Blue & Black
- Shape: Oval
- Cover Size: 16' x 24'
- Size: 12' x 20'
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.4233 24" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4233)
- MASTER MFG Sprayer Boom Kit, Silver, 60 psi, 10 ft (SSBK-620)
- CHAPIN Pump Barrel Assembly (3-7045)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- SWIMLINE Swimline Corporation RIG12 Ripstopper Winter Cover - 12 ft. (RIG12)
- INTEX Pool Cover 15 ft. W (28013E)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- Swimline Pool Covers