Shop All Pool Covers
Swimline
Swimline Corporation RIG28 Ripstopper Winter Cover - 28 ft.
Mfr # RIG28
Zoro # G203949820
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swimline
- MFR # RIG28
- Zoro # G203949820
- UPC # 723815436177
- Country of Origin China
- Category Pool Covers
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 28 ft.
- Cover Size - 32 ft.
- Shape - Round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX StoreMax Plus 7x7 (30325)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- SWAN Hose Grdn Sft/Spl Grn 5/8X25Ft (SNSS58025)
- PAWLEYS ISLAND Traditional Hammock Pillow, Natural (B-11)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SWIMLINE Swimline Corporation RIG12 Ripstopper Winter Cover - 12 ft. (RIG12)
- SR SMITH S.R. Smith FC-100A 1.9 in. Slip On Fulcrum Cover for OD Tubing U-Frame; Rubber - White (FC-100A)
- JED 48 in. Winter Cover Water Tube (8466963)
- POWERHOUSE 8 in. Round Anti Vortex Cover - White (PO2770344)
- Swimline Pool Covers