Shop All Pool Covers
Swimline
Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft.
Mfr # RIG18
Zoro # G803949817
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swimline
- MFR # RIG18
- Zoro # G803949817
- UPC # 723815436146
- Country of Origin China
- Category Pool Covers
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 18 ft.
- Cover Size - 22 ft.
- Shape - Round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDPA GUS 's 4 Oz. All Natural Tick Repellent Pump Spray (GTK-4-12)
- FORTEX FORTIFLEX Pail Utility Blue 8Qt (N4008BL)
- ZIPPO Fusion Tree of Life Design High Polish Brass Pocket Lighter (48391)
- MIDWEST RAKE Straight Lute, 30", 82" Handle, Gusset (56232)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- SWIMLINE Swimline Corporation RIG12 Ripstopper Winter Cover - 12 ft. (RIG12)
- SOLAR 27 ft. Round Cover (SCB27)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- MIDWEST CANVAS 21 x 41 Ft. Heavy Solar (MW2141HVY)
- Swimline Pool Covers