Shop All Pool Covers
Swimline
Swimline Corporation RIG1632 Ripstopper Winter - 16 x 32 ft.
Mfr # RIG1632
Zoro # G003949815
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swimline
- MFR # RIG1632
- Zoro # G003949815
- UPC # 723815436221
- Country of Origin China
- Category Pool Covers
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 16 x 32 ft.
- Cover Size - 20 x 36 ft.
- Shape - Oval.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure Washer Spray Tip, 0 3.5 QD (99023788)
- HOPKINS 50 Telescoping Snowbroom (14039)
- MTD Cable 37.375Lg (946-1113A)
- A & I PRODUCTS Hose, Fuel; 3/16", Braided Cover (52 Ft. Roll) 8" x8" x6" (A-FH316B)
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SWIMLINE Swimline Corporation RIG12 Ripstopper Winter Cover - 12 ft. (RIG12)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- SOLAR 27 ft. Round Cover (SCB27)
- PERFECTPITCH 16 ft. Round Heat Wave Solar Blanket Swimming Pool Cover, Blue (PE23515)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- Swimline Pool Covers